30 gal Tall 35.5 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® 30 gal Tall 35.5 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 30 gal Tall 35.5 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS630OCTN
  • Item #5086268
  • Manufacturer Part #100191197
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • 6 year limited tank and parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
35500
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
30 gal
Collection:
ProLine®
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
67
Flow Rate:
37 gph
Fuel Type:
Natural Gas
Height:
61-1/2 in
Ignition System:
Push Button Ignition
Lining of Tank:
Blue Diamond® Glass
MBH:
35.5
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall