40 gal. Tall 36 MBH Residential Propane Water Heater

You last purchased this on
 
State

ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater

  • Fast #
  • Part #SGS640BCTKA90LP
  • Item #5099212
  • Manufacturer Part #100361478
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • This ProLine® atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
  • 6-year limited tank and parts warranty
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
36000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
80
Flow Rate:
42 gph
Fuel Type:
Propane
GSA Approved:
No
Height:
61-3/4 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
MBH:
36
Maximum Temperature:
155
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.66
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
138 lb