ProLine® 50 gal. Short Residential Propane Water Heater

Part #SGS650BCSLP  |  Item #5086293  |  Manufacturer Part #100051245

Call for Pricing

Capacity:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 93

Flow Rate: 43 gph

Fuel Type: Propane

Height: 53-1/4 in

IAPMO Listed: No

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 40

Material: Foam, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 155

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 155 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Short