ProLine® 50 gal Tall 9kW 2-Element Residential Electric Water Heater

Part #SEN650DORTX9  |  Item #7491748  |  Manufacturer Part #100313522

Call for Pricing

Capacity:

50 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual 4500 watt elements for faster recovery and reliable operation with incoloy stainless steel lower element lasts longer than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Energy Factor that maximizes savings on operating costs
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC and ICC National Codes and listed with CEC and complies with the Federal Energy Conservation Standards effective April 16,2015, in accordance with the Energy Policy and Conservation Act (EPCA), as amended
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Documents

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: ProLine®

Diameter: 20-1/2 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 62

Flow Rate: 21 gph

GSA Approved: No

Height: 59 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Foam, Incoloy, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 9