State Industries
ProLine® 48 gal Lowboy 3kW 2-Element Residential Electric Water Heater
Part #SEN6DOLBSWX3 | Manufacturer Part #100296492
Capacity:
Please select
Product Details
- Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
- Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
- Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 48 gal
Collection: ProLine®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 26-1/2 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Energy Star Compliant: No
First Hour Rating: 40
Flow Rate: 18 gph
GSA Approved: No
Height: 34 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: [Incoloy, Plastic, Stainless Steel]
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
NSF Certified: No
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.91
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Lowboy
Watts: 3
Width: 26-1/2 in