State Industries
ProLine® 28 gal Lowboy and Specialty 4.5kW 2-Element Residential Electric Water Heater
Part #SEN6DOMSX45 | Manufacturer Part #100211157
Capacity:
Please select
Product Details
- This Lowboy ProLine specialty electric water heater features side-mounted plumbing and electrical and is designed for use in small spaces
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Listed according to UL 174 standards governing storage tank type electric water heaters
- 6 year limited tank and parts warranty
Documents
Specifications
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 28 gal
Collection: ProLine®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 43
Flow Rate: 21 gph
GSA Approved: No
Height: 31-1/4 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Plastic
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/4 in
Type: SEN630DOMSX45
UL Listed: UL 174
Uniform Energy Factor UEF : 0.91
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: [Lowboy, Specialty]
Watts: 4.5