40 gal. Short 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
State

ProLine® XE 40 gal. Short 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® XE 40 gal. Short 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS640YBPDSLDM
  • Item #5060448
  • Manufacturer Part #100304609
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • This ProLine XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
  • CSA certified and ASME rated T&P relief valve
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Reduced NOx
Energy Star Compliant:
Yes
First Hour Rating:
74
Flow Rate:
45 gph
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
58-1/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.68
Vent Type:
Power Direct Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
174 lb