State Industries
ProLine® XE 50 gal Tall 4.5kW 2-Element Residential Electric Water Heater
Part #SEGX50DXRT45M | Item #7955184 | Manufacturer Part #100309344
Capacity:
50 galHow to get it:
Product Details
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 50 gal
Collection: ProLine® XE
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Energy Star Compliant: No
First Hour Rating: 67
Flow Rate: 25 gph
GSA Approved: No
Height: 60-1/2 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Copper, Foam, Incoloy, Magnesium, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.93
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
Watts: 4.5
-
Starting at $4,280.00
-
Starting at $5,578.00
-
Starting at $2,508.00
-
Starting at $3,994.00