ProLine® XE 40 gal Tall 50 MBH Residential Natural Gas Water Heater

Part #SGS6YRVITKA90  |  Manufacturer Part #100114736

Starting at
Call for Pricing

Capacity:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6 year limited tank and parts warranty

Green

Documents

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 50000

CEC Compliant: For Sale in CA

CSA Certified: [CSA 4.1, CSA 4.3]

Capacity: 40 gal

Collection: ProLine® XE

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 90

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 59 in

Ignition System: Hot Surface Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 50

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall