State Industries
ProLine® XE 50 gal Tall 50 MBH Residential Natural Gas Water Heater
Part #SGS6YRVITLDM | Manufacturer Part #100114788
Capacity:
Please select
Product Details
- This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
- All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- User friendly state-of-the-art electronic gas control provides more precise temperature control
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Design certified by CSA International
- Certified at 150 psi working pressure
- 6 year limited tank and parts warranty
Specifications
ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]
Application: Residential
BTU: 50000
CSA Certified: [CSA 4.1, CSA 4.3]
Capacity: 50 gal
Collection: ProLine® XE
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 96
Fuel Type: Natural Gas
Green: [Yes, Energy Star]
Height: 68-1/8 in
Ignition System: Hot Surface Ignition
Lining of Tank: Blue Diamond® Glass
MBH: 50
Maximum Pressure: 150 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: No
Vent Type: Power Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
-
Starting at $7,646.00