DESCRIPTION

State Industries Select® Residential Electric Water Heater

SGS630MDV

Capacity:

SPECIFICATIONS

BTU
30000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
18 in
Energy Factor
0.63
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61 in
IAPMO Listed
No
MBH
30
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
30 - 40 gal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS