DESCRIPTION

State Industries Select® Residential Electric Water Heater

SGS640BCTKA90LP

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
36000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
20 in
Energy Factor
0.62
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
61-3/4 in
IAPMO Listed
No
MBH
36
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
30 - 40 gal

Starting at
Call for Pricing
  • QUANTITY