DESCRIPTION

State Industries Select® Residential Natural Gas Water Heater

SGS640MHG

Capacity:

SPECIFICATIONS

BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
20 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-3/4 in
IAPMO Listed
No
MBH
35.5
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Atmospheric Vent, Mobile Home

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS