DESCRIPTION

State Industries Residential Natural Gas Water Heater

SGS640YRVITM

Capacity:

SPECIFICATIONS

BTU
50000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
40 gal
Diameter
18-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
63 in
IAPMO Listed
No
MBH
50
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS