DESCRIPTION

State Industries Select® Residential Electric Water Heater

SGS650BRTKA90LP

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
21 in
Energy Factor
0.6
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Height
60-3/4 in
IAPMO Listed
No
MBH
37
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
41 - 50 gal

Starting at
Call for Pricing
  • QUANTITY