DESCRIPTION

State Industries Residential Electric Water Heater

SSP666DHPT9N

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
66 gal
Energy Star Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY