DESCRIPTION

State Industries Select® Residential Electronic or Gas Water Heater

SGS640BCSLP

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
36000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
22 in
Energy Factor
0.62
Energy Star Compliant
No
Fuel Type
LP Gas
GSA Approved
No
Height
51-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
36
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric, Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY