DESCRIPTION

State Industries Select® Residential Electronic or Gas Water Heater

SGS650BRTMLP

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
21 in
Energy Star Compliant
Yes
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
60-3/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
37
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY