100 gal. Lowboy 390 MBH Natural Gas Commercial Water Heater
SandBlaster® 100 gal. Lowboy 390 MBH Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
- Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
- Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
- Factory installed CSA certified and ASME rated T&P relief valve
- CoreGard anode rods with stainless steel core provide additional corrosion protection
- Intermittent electronic ignition eliminates standing pilot and saves energy
- Permaglas ultra coat glass lining provides superior protection against corrosion
- Three water connection options for added flexibility
- 3 year limited tank and 1 year limited parts warranty
- Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
Specifications
- ASME:
- ASME A150
- Application:
- Commercial
- Capacity:
- 100 gal
- Coating:
- Permaglas® Glass Coating
- Collection:
- SandBlaster®
- Color Finish Name:
- White
- Diameter:
- 30-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 75-1/2 in
- MBH:
- 390
- Material:
- Aluminum
- Power Source:
- Gas
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Lowboy