State Industries

SandBlaster® 32 gal. 199.9 MBH Aluminum Natural Gas Water Heater

Part #SSBD30199NE  |  Manufacturer Part #100118995

Capacity:

32 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Three water connection options for added flexibility
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Factory installed CSA certified and ASME rated T&P relief valve
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • 3 year limited tank and 1 year limited parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 32 gal

Collection: SandBlaster®

Color Finish: White

Diameter: 27-3/4 in

Fuel Type: Natural Gas

Height: 45 in

MBH: 199.9

Material: Aluminum

NSF Certified: Yes

Power Source: Gas

Type: SSBD30199NE

Water Heater Capacity Range: 30 - 40 gal