50 gal. 18 kW Commercial Electric Water Heater

You last purchased this on
 
State

SandBlaster® 50 gal. 18 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 50 gal. 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #SCSB5218IFEB3N
  • Item #3977014
  • Manufacturer Part #100120535
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Tank interior is coated with glass speciallydeveloped by State for water heater use
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
SandBlaster®
Diameter:
21-3/4 in
Energy Star Compliant:
No
Height:
55-3/4 in
MBH:
61
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
160
Temperature Range:
90 to 190 Deg F
UL Listed:
Yes
Volts:
480V
Water Heater Capacity Range:
41 - 50 gal
Watts:
18 kW