SandBlaster® 50 gal. 6kW Triple Element Electric Commercial Water Heater

Part #SCSB526SFENCX3N  |  Item #3976841  |  Manufacturer Part #100121371

Capacity:

50 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • 3-year limited tank/1-year limited parts warranty

Specifications

ASME Specifications: ASME A150

Application: Commercial

BTU: 199000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Coating: Enamel

Collection: SandBlaster®

Color Finish: White

Color Finish Category: Whites

Diameter: 21-3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 55-3/4 in

Ignition System: Electronic Ignition

MBH: 199

Material: Aluminum

Maximum Pressure: 160 psi

Number Of Elements: 3

Phase: Three Phase

Power Source: Electric

UL Listed: Yes

Volts: 208V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 6