81 gal. 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
State

SandBlaster® 81 gal. 199 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

SandBlaster® 81 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSBD81199NED
  • Item #1868038
  • Manufacturer Part #100119122
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Factory installed CSA certified and ASME rated T&P relief valve
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • Three water connection options for added flexibility
  • 3 year limited tank and 1 year limited parts warranty
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
199000
CSA Certified:
CSA 4.3
Capacity:
81 gal
Collection:
SandBlaster®
Diameter:
27-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
75 in
Lining of Tank:
Permaglas®
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
Vent Type:
Atmospheric Vent
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal