85 gal. 365 MBH Aluminium Propane Water Heater with 61 - 100 gal. Capacity Range
SandBlaster® 85 gal. 365 MBH Aluminium Propane Water Heater with 61 - 100 gal. Capacity Range
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
- Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
- Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
- Factory installed CSA certified and ASME rated T&P relief valve
- CoreGard anode rods with stainless steel core provide additional corrosion protection
- Intermittent electronic ignition eliminates standing pilot and saves energy
- Permaglas ultra coat glass lining provides superior protection against corrosion
- Three water connection options for added flexibility
- 3 year limited tank and 1 year limited parts warranty
- Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 85 gal
- Collection:
- SandBlaster®
- Color Finish Name:
- White
- Diameter:
- 27-3/4 in
- Fuel Type:
- Propane
- Height:
- 79-1/2 in
- MBH:
- 365
- Material:
- Aluminum
- NSF Certified:
- Yes
- Power Source:
- Gas
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall