State Industries
Select® 10 gal Compact, Junior and Specialty 2.5kW 1-Element Residential Electric Water Heater
Part #SES610SOMSX | Manufacturer Part #100234135
Watts:
Please select
Product Details
- This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Listed according to UL 174 standards governing storage tank type electric water heaters
- 6 year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 10 gal
Collection: Select®
Diameter: 16 in
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Flow Rate: 8 gph
GSA Approved: No
Height: 18-1/4 in
IAPMO Listed: No
Installation Type: Undercounter
Lining of Tank: Glass
Material: [Aluminum, Foam, Plastic]
Material Type: Polymer
Media: Water
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Type: SES610SOMSX25
UL Listed: Yes
Volts: 208V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: [Compact, Junior, Specialty]
Watts: 2.5