10 gal. Compact 2kW 1-Element Residential Electric Water Heater
ProLine® 10 gal. Compact 2kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Meets UBC, CEC and HUD National Codes
- 6 year limited tank and parts warranty
- Listed according to UL 174 standards governing storage tank type electric water heaters
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- Capacity:
- 10 gal
- Collection:
- ProLine®
- Diameter:
- 16 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- Height:
- 18-1/4 in
- Lining of Tank:
- Glass
- Material:
- Aluminum
- Material Type:
- Polymer
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- R value:
- R8
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- SES610SOMSEPP2
- UL Listed:
- Yes
- Volts:
- 240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Compact
- Watts:
- 2 kW