Select® 119 gal Tall 6kW Residential Electric Water Heater

Part #SES6120DORTPPX83N  |  Item #3976772  |  Manufacturer Part #9241237179

Discontinued

Capacity:

119 gal

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 119 gal

Collection: Select®

Diameter: 28 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 112

GSA Approved: No

Height: 64-1/4 in

IAPMO Listed: No

Lining of Tank: Glass

Material: Aluminum

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 400 Deg F

Type: SES6120DORTPPX83N

UL Listed: Yes

Uniform Energy Factor UEF : 0.81

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Tall

Watts: 6