Select® 38 gal Lowboy 6kW 2-Element Residential Electric Water Heater

Part #SEN640SOLS6  |  Item #7625974  |  Manufacturer Part #100302453

Call for Pricing

Capacity:

38 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 38 gal

Collection: Select®

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

Flow Rate: 21 gph

GSA Approved: No

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Incoloy, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 6