40 gal. Tall 4.5kW 1-Element Residential Electric Water Heater
ProLine® 40 gal. Tall 4.5kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
- Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
- Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
- CSA certified and ASME rated T&P relief valve
- Certified to UL 174 for household electric water heaters
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 18 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 53
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 61-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Aluminum, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW