Select® 50 gal 4.5kW 240V Residential Electric Water Heater

Part #SEN650DOBTG45  |  Item #5096921  |  Manufacturer Part #9241390002

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual 4500 watt elements for fasterrecovery and reliable operation with incoloy stainless steel lower element lastslonger than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup,maximizes hot water output and is made fromlong-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboymodels)
  • Eco-friendly non-CFC foam insulation, heattraps and other features combine to yielda higher Energy Factor that maximizessavings on operating costs
  • Coregard anode rods have a stainless steelcore that extends the life of the anoderod allowing superior tank protection forlonger than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
  • Meets UBC and ICC National Codes andlisted with CEC and complies with the Federal EnergyConservation Standards effective April 16,2015, in accordance with the Energy Policyand Conservation Act (EPCA), as amended
  • All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 50 gal

Collection: Select®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 21 in

Energy Star Compliant: No

First Hour Rating: 70

GSA Approved: No

Height: 60-1/4 in

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: UL 174

Volts: 240V

WaterSense Labeled: No

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 4.5