• Cart

DESCRIPTION

State Industries Select® 50 gal Residential Electronic or Gas Water Heater

SGS650BCSMN

Capacity:

50 gal

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
24 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
53-1/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
40
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Short

  • QUANTITY

0 item(s) added to Cart Checkout Now