Select® 74 gal Tall 75.1 MBH Residential Natural Gas Water Heater

Part #SGSX75XRRSM  |  Item #2047807  |  Manufacturer Part #100280141

Capacity:

74 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup, maximizes hot water output and is made from long lasting Pex cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 75100

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 74 gal

Collection: Select®

Diameter: 26-1/2 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 61 in

Ignition System: Piezo Igniter

Lining of Tank: Glass

MBH: 75.1

Material: Magnesium

Maximum Pressure: [150 psi, 300 psi]

Maximum Temperature: 400

Power Source: Gas

Supply Pipe Connection: 1 in

UL Listed: No

Uniform Energy Factor UEF : 0.6

Vent Type: Standard

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall