Select® 50 gal Tall 50 MBH Residential Propane Water Heater

Part #SGS6HRVITKA90  |  Manufacturer Part #100114798

Capacity:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6 year limited tank and parts warranty

Specifications

AMP: 3

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 50000

CSA Certified: [CSA 4.1, CSA 4.3]

Cable Length ft : 6 ft

Capacity: 50 gal

Collection: Select®

Color Finish: White

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 83

Flow Rate: 53 gph

Fuel Type: Propane

Height: 65 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Lining of Tank: Glass

MBH: 50

Material: [Aluminum, Plastic, Zinc]

Material Type: Polymer

Power Source: Gas

R value: R16

Supply Pipe Connection: 1/2 in

Temperature Range: Up to 400 Deg F

UL Listed: Yes

Uniform Energy Factor UEF : 0.65

Vent Type: Power Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall