Stainless Steel Rain Cap
Stainless Steel Rain Cap
Frequently Purchased Together
Product Details
- Use with T-KJr2, T-K4, T-D2 and T-M32 models
- Indoor use only
- Use with 110/310/510 and 710 models
Specifications
- Brand Model Compatibility:
- 110/U, 140, 310/U, 510/U, 240, 340, 540 Series
- Diameter:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Rain Cap