DESCRIPTION

  • Anode rods
  • The above listed standard stock tanks

State Industries Storage Tank

SPVG02500OVTA125

Capacity:

SPECIFICATIONS

Capacity
250 gal
Diameter
36 in
Length
96 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY