DESCRIPTION

  • 80% thermal efficiency
  • ASME construction
  • Aluminum anode rods
  • Automatic flue damper
  • Self-cleaning Hydro Cannon

State Industries SandBlaster® Water Heater

SSBD100199PESA

Capacity:

SPECIFICATIONS

BTU
199000
CARB OTC LEED Compliant
No
Capacity
100 gal
Collection
SandBlaster®
Color Finish
White
Diameter
27-3/4 in
Energy Star Compliant
No
Fuel Type
LP Gas
GSA Approved
No
Height
75 in
IAPMO Listed
No
MBH
199
Material
Aluminum
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY