State
ProLine® 19 gal. Compact 1.5kW 1-Element Residential Electric Water Heater
Part #SES620SOMSPPX15 | Item #3976053 | Manufacturer Part #100118550
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Listed according to UL 174 standards governing storage tank type electric water heaters
- 6 year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 19 gal
Collection: ProLine®
Diameter: 18 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Flow Rate: 11 gph
GSA Approved: No
Height: 24-3/4 in
High Pressure: 150
IAPMO Listed: No
Installation Type: Undercounter
Lining of Tank: Blue Diamond® Glass
Material: Aluminum
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Volts: 208V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Compact
Watts: 1.5
-
Call for Pricing