State
ProLine® 28 gal. Lowboy 2.5kW 2-Element Residential Electric Water Heater
Part #SEN630DOMBSE25 | Item #9515688 | Manufacturer Part #100336746
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 28 gal
Collection: ProLine®
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 47
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 21 gph
GSA Approved: No
Height: 30 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Lining of Tank: Blue Diamond® Glass
Material: Aluminum
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
UL Listed: UL 174
Uniform Energy Factor UEF : 0.9
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Lowboy
Watts: 2.5
-
Call for Pricing