ProLine® 28 gal. Lowboy 4.5kW Residential Electric Water Heater

Part #SEN630DOMSE45  |  Item #5076760  |  Manufacturer Part #100211147

Call for Pricing

Watts:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This Lowboy ProLine specialty electric water heater features side-mounted plumbing and electrical and is designed for use in small spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 28 gal

Collection: ProLine®

Diameter: 24 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 43

Flow Rate: 21 gph

GSA Approved: No

Height: 31-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Aluminum

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Phase: Single Phase

Power Source: Electric

UL Listed: UL 174

Uniform Energy Factor UEF : 0.91

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4.5