28 gal. Lowboy 4.5kW Residential Electric Water Heater
ProLine® 28 gal. Lowboy 4.5kW Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Point of use is designed for low demand, such as office lavatories or buildings with remote restrooms
- Compact has side mounted plumbing and electrical connections (optional top mounted water connections for field conversion) and is designed for installation under a counter in a crawl space or in other tight spaces
- Table top features a convenient flat porcelainsurface at 36” height, providing extra“counter space” wherever installed, all theplumbing and electrical connections aremade through the back of the water heater and this heater is equipped with a PEX crosslinkedpolymer dip tube
- Certified to UL 174 for household electric water heaters
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters arecompliant with HUD Standards for mobilehomes/manufactured housing
- Our residential water heaters have a solidbrass, tamper resistant, enhanced-flow,ball type, drain valve
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 gal
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 43
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Media:
- Water
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5 kW