This product requires certification to purchase.

28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

State

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DOLBS452KA90
  • Item #7235564
  • Manufacturer Part #100297066
5 out of 5 Customer Rating
Brand image
State

ProLine® 28 gal. Lowboy 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEN630DOLBS452KA90
  • Item #7235564
  • Manufacturer Part #100297066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
28 gal
End Connections
Male
Height
30 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Lowboy
Electrical & Operational Information
First Hour Rating
43
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Uniform Energy Factor (UEF)
0.89
UPC
091196044190