State
ProLine® 30 gal. Short 35.5 MBH Residential Natural Gas Water Heater
Part #SGS630ORBSKA90N | Item #5076780 | Manufacturer Part #100050495
Capacity:
30 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Not available on 60,000 BTU input models (GS6 50 XCT and GS6 55 XCT)
- Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with low-NOx emission requirements of less than 40 ng/J
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Makes lighting the pilot fast and easy with one-hand push-button spark ignition
- Factory-installed for faster installation
- Provides superior corrosion resistance compared to industry standard glass lining
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 35500
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 30 gal
Collection: ProLine®
Diameter: 18 in
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
Energy Star Compliant: No
First Hour Rating: 68
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 37 gph
Fuel Type: Natural Gas
Height: 50 in
High Pressure: 150
Ignition System: Piezo Igniter
Lining of Tank: Blue Diamond® Glass
MBH: 35.5
Material: Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Power Source: Gas
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.58
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Short
-
Call for Pricing