State
ProLine® 30 gal Short 3kW 2-Element Residential Electric Water Heater
Part #SESX30DONS3M | Item #9562801 | Manufacturer Part #100346460
Capacity:
30 galHow to get it:
Product Details
- Dual 4500 watt elements for faster recovery and reliable operation
- Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- 10 year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
Capacity: 30 gal
Collection: ProLine®
Diameter: 22 in
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Energy Star Compliant: No
First Hour Rating: 47
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 21 gph
GSA Approved: No
Height: 39-3/4 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Foam, Incoloy, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
UL Listed: UL 174
Uniform Energy Factor UEF : 0.89
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Short
Watts: 3
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing