30 gal. Short 4.5kW 2-Element Residential Electric Water Heater
ProLine® 30 gal. Short 4.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Dual 4500 watt elements for faster recovery and reliable operation
- Certified to UL 174 for household electric water heaters
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- 10 year limited tank and parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 47
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 39-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Incoloy, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW