State
ProLine® 36 gal. Lowboy 5kW 2-Element Residential Electric Water Heater
Part #SEN636DOLSX52KA90 | Item #9515626 | Manufacturer Part #100344332
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Dual 4500 watt elements for faster recovery and reliable operation
- Longer lasting stainless steel lower element
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
- Meets UBC and ICC national codes and listed with CEC
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 36 gal
Collection: ProLine®
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Energy Star Compliant: No
First Hour Rating: 51
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 21 gph
GSA Approved: No
Height: 32 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Lining of Tank: Blue Diamond® Glass
Material: Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
UL Listed: UL 174
Uniform Energy Factor UEF : 0.92
Volts: 208V
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Lowboy
Watts: 5
-
Call for Pricing
-
Call for Pricing