State
ProLine® 38 gal. Lowboy 4.5kW Residential Electric Water Heater
Part #SEN640DOMSE45KA90 | Item #7165929 | Manufacturer Part #100234149
Capacity:
38 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Table top features a convenient flat porcelain surface at 36 in. height, providing extra counter space wherever installed, all the plumbing and electrical connections are made through the back of the water heater and this heater is equipped with a PEX cross linked polymer dip tube
- Point of use is designed for low demand, such as office lavatories or buildings with remote restrooms
- Compact has side mounted plumbing and electrical connections (optional top mounted water connections for field conversion) and is designed for installation under a counter in a crawl space or in other tight spaces
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD national codes
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 38 gal
Collection: ProLine®
Diameter: 26 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Energy Star Compliant: No
First Hour Rating: 54
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 21 gph
GSA Approved: No
Height: 33-1/2 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Aluminum
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Phase: Single Phase
Power Source: Electric
UL Listed: UL 174
Uniform Energy Factor UEF : 0.93
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Lowboy
Watts: 4.5
-
Call for Pricing