ProLine® 40 gal. Short 36 MBH Residential Propane Water Heater

Part #SGS640BCSKA90LP  |  Item #5099203  |  Manufacturer Part #100210169

Call for Pricing

Capacity:

40 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 36000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

First Hour Rating: 68

Fuel Type: Propane

Height: 51-1/2 in

High Pressure: 150

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Blue Diamond® Glass

MBH: 36

Material: Stainless Steel

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short