State
ProLine® 40 gal Tall 38 MBH Residential Natural Gas Water Heater
Part #SGS640YBDSM | Item #3514964 | Manufacturer Part #100210115
Capacity:
How to get it:
Product Details
- This ProLine® direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
- Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green choice® patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Push button piezo ignitor makes lighting pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- CSA certified and ASME rated T&P relief valve
- 6-year limited tank and parts warranty
Documents
Specifications
Application: Residential
BTU: 38000
CEC Compliant: For Sale in CA
Capacity: 40 gal
Collection: ProLine®
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Energy Star Compliant: No
First Hour Rating: 64
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 41 gph
Fuel Type: Natural Gas
Height: 64 in
Ignition System: Piezo Igniter
Installation Type: Vertical Mount
Lining of Tank: Blue Diamond® Glass
MBH: 38
Material: Foam, Magnesium, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 150 psi
Power Source: Gas
UL Listed: No
Uniform Energy Factor UEF : 0.6
Vent Type: Direct Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing