State
ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #SGS640BCTN | Item #5086276 | Manufacturer Part #100191159
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 4
How to get it:
Product Details
- This ProLine® atmospheric vent residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Coregard™ anode rod have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and proline master products have increased anode protection with either longer, or multiple anodes depending on model
- Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD national codes
- High energy factors - eco-friendly non-cfc foam insulation, external heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 40 gal
Collection: ProLine®
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 80
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 42 gph
Fuel Type: Natural Gas
Height: 61-3/4 in
High Pressure: 150
IAPMO Listed: No
Ignition System: Push Button Spark Ignition
Installation Type: Vertical Mount
Lining of Tank: Blue Diamond® Glass
MBH: 40
Material: Aluminum, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Maximum Temperature: 155
NSF Certified: No
Power Source: Gas
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 155 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.66
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 30 - 40 gal
Water Heater Type: Tall
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing