ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #SGS640BRUTKA90  |  Item #5096741  |  Manufacturer Part #100330680

Call for Pricing

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine Master Ultra Low NOx residential gas water heater has an internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Eco friendly non-CFC foam insulation, heat traps, and specially designed combustion chamber combine to produce a high UEF for maximum savings on operating costs
  • Green Choice® enhanced Ultra low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples factory installed for faster installation
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Diameter: 18 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

First Hour Rating: 83

Flow Rate: 41 gph

Fuel Type: Natural Gas

Height: 62 in

High Pressure: 150

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

SCAQMD Compliant: Yes

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.64

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall